Beli geared motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Mitsubishi Electric Geared Motor (Motor Listrik)Deskripsi:The constant torque range is expanded in combination with the Mitsubishi inverter, making it an FA-oriented GM.All series use an aluminum frame motor to reduce size and weight.Low noise has been achieved through the special precision processing of gears and the adoption of brake covers.atribut:
- Frequency (Hz): 50/60/60
- Power Supply: Three-phase
- ABB Geared Motor Device (Motor Listrik)Deskripsi:Geared Motor Device 24...30V Ac-Dc E1.2
- Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- Mitsubishi Electric Geared Motor GM-SB Series (Motor Listrik)Deskripsi:Installation locationIndoors (no corrosive gas, oil mist, flammable gas, dust, etc.)atribut:
- Output (kW): 0.4
- Power Supply: Three-phase
- Voltage (V): 200/200/220
- Reduction Ratio: 50
- Frequency (Hz): 50/60/60
- Shape of Shaft: Shaft With Keyway
- Accessories: Shaft End Key
- Altitude (m): Below 1,000m above sea level
- Ambient Humidity: 90%RH or less
- Brake: With Brake
- Motor Type: Geared Motor
- Mounting Method: Flange Mounting
- Number of Poles: 4P
- Operating Ambient Temperature (°C): -15 to +40℃ (no freezing)
- Output Shaft Rotation Speed at 50/60Hz (rpm): 30/36
- Protective Structure: Indoor Type (IP44 Equivalent)
- Rating: Continuous
- Rotation Speed at 50/60Hz (rpm): 30/36
- Safety Ratio: 1
- usage environment: Indoor
- Mitsubishi Electric Geared Motor GM-SF Series Flange Mounting Without Brake (Motor Listrik)Deskripsi:Excellent inverter drive characteristicsA wide constant torque range is achieved with standard products when combined with Mitsubishi inverters.A full range of V/F constant torque motors (0.4 to 2.2 kW).Small size and light weightThe use of an aluminum frame motor and structural analysis has made it possible to achieve a small and lightweight design.Low noise and low vibrationLow noise is achieved by using special precision machining or RGC machining for the first gear and a polished finish for the second gear.The use of a brake cover and optimization of the brake cap reduces impact noise during braking.The motor is dynamically balanced to achieve low vibration.Attribute :Installation location : Indoors (free from corrosive gases, oil mist, flammable gases, dust, etc.)Altitude (m) : Below 1000m above sea levelVibration (m/ s2 ) : Constant 4.9, instantaneous 9.8 or lessDimension LC(mm) : 145Dimensions LZ(mm) : 10Ambient temperature (℃) : -15 to +40 (no freezing)Number of poles(P) : 4atribut:
- Output (kW): 0.4
- Power Supply: Three-phase
- Voltage (V): 200/200/220
- Reduction Ratio: 3
- Frequency (Hz): 50/60/60
- Shaft Shape: Shaft with key groove
- Ambient Humidity (%RH): 90% RH or less
- Brake: No Brakes
- Brake availability: None
- Dimension C (mm): 80
- Dimension S (mm): 19
- How to start: Direct insertion
- Motor Type: Geared motor
- Mounting Method: Flange Mounting
- Output Shaft Speed at 50/60Hz (rpm): 500/600
- Protective Structure: Indoor type (equivalent to IP44)
- Rating: Continuous
- Rotation Speed at 50/60Hz (rpm): 500/600
- Safety Ratio: 1
- usage environment: Indoor
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- Mitsubishi Electric Motor High-Performance Energy-Saving Superline Premium Series SF-PR (Dinamo Motor Listrik)Deskripsi:The rotor has a slot shape that takes into consideration the characteristics during instruction while suppressing resistance during operation. Furthermore, the number of slots has been optimized. The shape of the cooling fan is optimized considering the balance between cooling performance and mechanical loss. The iron core uses a material with low generated loss, and the flow of magnetic flux is reviewed to optimize the shape. For electric wires, resistance is suppressed by increasing the cross-sectional area of the electric wire by improving the electric wire space factor and shortening the crossover. The frame is made of steel plate that easily allows magnetic flux to pass through and is suitable for high-efficiency design.* Regarding domestic high efficiency regulation compliance It complies with Japan's Top Runner regulations at 200/200 / 220V 50/60 / 60Hz and 400/400 / 440V 50/60 / 60Hz. Since there is no certification system for domestic top runner regulations, there is no certification number. * Regarding compliance with US high efficiency regulations It complies with US EISA law at 230V60Hz and 460V60Hz. The conformity certification number CC012A is displayed on the main body name plate. It does not support UL standards. * Since the mounting dimensions (frame number) are compatible with the SF-JR type, replacement can be done smoothly.atribut:
- Applicable Standard: JEC-2137-2000 (efficiency is IEC60034-30)
- Brake: Without brake
- Power Supply: Three-phase
- Type: General-purpose motor
- Type of Sign: Leg mounting
- ABB Geared Motor Device for SACE Tmax XTDeskripsi:M XT7M 24-30 V AC/DCGEARED MOTOR DEVICE 24..30V AC-DC XT7Matribut:
- Product Depth/Length (mm): 200
- Product Height (mm): 80
- Product Width (mm): 130
- Configuration Type: Loose or configurable
- Current Type: AC/DC
- Standards: IEC 60947
- Suitable For: XT7M
- Suitable for Product Class: SACE Tmax XT
- Tsukasa Electric DC geared motor TG-47E-EU typeatribut:
- Motor Type: Geared motor
- Output Rating (W): 0.9
- Power Supply: DC
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shape of Shank: D cut
- Type of Sign: Flange mounting
- Voltage (V): 24
- ABB Air Circuit Breaker Sace Emax (Pemutus Sirkuit/ACB)Deskripsi:C.Breaker Sace Emax2 E1.2C 630 Fixed Three-Pole With Front Terminals And Solid-State Release In Ac Ekip/Dip-Li R 630 Fitted With: 4 Auxiliary Contact And C.Breaker In Position Open-Closed
- ABB Shunt Closing ReleaseDeskripsi:Shunt Closing Release 24V Ac-Dc E1.2..E6.2-Xt7M
- Takano Cam Slider Economy Seriesatribut:
- Shape: Weapon
- Shut Height (mm): 143
- Punch Mounting Area (mm): 75x50
- Open Height (mm): 190.6
- Cam Angle (°): 40
- Effective Stroke (mm): 40
- Maximum Pressure (t): 6
- TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)Deskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 4
Daftar Harga geared motor Terbaru October 2026
| Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik) | Rp1.599.900 |
| Milton Geared Motor (Motor Listrik) | Rp6.199.900 |
| Mitsubishi Electric Geared Motor (Motor Listrik) | Rp7.999.900 |
| ABB Geared Motor Device (Motor Listrik) | Rp10.999.900 |
| Mitsubishi Electric Geared Motor GM-SSY-R Type (Motor Listrik) | Rp15.999.900 |
| Orientalmotor AC Speed Control Motor | Rp1.699.900 |
| Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik) | Rp1.199.900 |
| Mitsubishi Electric Geared Motor GM-SB Series (Motor Listrik) | Rp16.999.900 |
| Mitsubishi Electric Geared Motor GM-SF Series Flange Mounting Without Brake (Motor Listrik) | Rp11.999.900 |
| Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik) | Rp739.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/ftP104661569-2.jpg)
/2oP110056096-1.jpg)
/psP108105928-2.jpg)
/5rP103197207-1.jpg)
/cqP109197458-1.jpg)

/j9P105378693-1.jpg)
/q8P109159944-1.jpg)
/3eP110092122-1.jpg)
/2tP102120101-2.jpg)
/P102046852-1.jpg)
/P102120125-1.jpg)
/hgP115713628-1.jpg)


/71P103196253-1.jpg)


/h7P107985619-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)